Zoro Homepage

CAB 9C 612 38 SKT RECP BOX

  • Mfr # CA3102E2411SYBF80F0

  • Zoro # G907484016


product price: $29.79
/ea

Key Features

Sealing
IP67
Shell Color
Olive Drab
Service Rating
A
Shell Material
Aluminum Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411SYBF80F0
Zoro #
G907484016
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.