Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 612 38 SKT RECP BOX

  • Mfr # CB22411SC

  • Zoro # G607484071


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22411SC
Zoro #
G607484071
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Termination Method
Crimp
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A & 74A
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
9
Shell Color
Olive Drab
Service Rating
A
Insert Arrangement
24-11
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.