Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 616 312 SKT RECP

  • Mfr # CA3102E2018SBF8005

  • Zoro # G307484104


product price: $54.65
/ea

Key Features

Mounting Type
Box - Rear Mount - Thru Holes
Service Rating
A
Shielding
Yes
Specification
VG95234
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2018SBF8005
Zoro #
G307484104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Box - Rear Mount - Thru Holes
Service Rating
A
Shielding
Yes
Specification
VG95234
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
9
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage DC
700
Sealing
IP67
Crimp Wire Gauge
18,16,14,12
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
22A & 41A
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
20-18
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.