Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB CON 0 SKT 0 F80 A36

  • Mfr # CB00S

  • Zoro # G007171359


product price: $28.15
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Socket
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
245A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB00S
Zoro #
G007171359
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Style
Socket
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
245A
Termination Method
Crimp
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.