Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 1212

  • Mfr # CB224A24S0

  • Zoro # G907582262


product price: $49.85
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Contacts Supplied
No
Connector Type
Circular
Insert Arrangement
24A24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24S0
Zoro #
G907582262
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Contacts Supplied
No
Connector Type
Circular
Insert Arrangement
24A24
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
12
Shielding
Yes
Mounting Type
Box Mount
Contact Mating Life
2000
Operating Voltage DC
250
Amperage Rating
22A
Service Rating
A
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Sealing
No
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.