Zoro Homepage

CABAYONET 1212

  • Mfr # CB224A24S2C

  • Zoro # G807582096


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
12
Operating Voltage AC V RMS Max
200
Contact Size
12#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24S2C
Zoro #
G807582096
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
12
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Insert Arrangement
24A24
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.