Zoro Homepage

CABAYONET 1616

  • Mfr # CA3100E245PWBF80

  • Zoro # G507582341


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Specification
VG95234
Orientation
Straight
Contact Mating Life
500
Rotation Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E245PWBF80
Zoro #
G507582341
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Contact Plating
Silver
Specification
VG95234
Orientation
Straight
Contact Mating Life
500
Rotation Angle
80
Contact Material
Copper Alloy
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount - Threaded Holes
Shielding
Yes
No. of Contacts
16
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Sealing
IP67
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24-15
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Connector Type
Circular
Endbell Type
Cable Clamp
Insert Rotation/Keying
W
Service Rating
A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.