Zoro Homepage

CABAYONET 1616

  • Mfr # CA3100E245PYBF80

  • Zoro # G407582311


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-15
No. of Contacts
16
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E245PYBF80
Zoro #
G407582311
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Insert Arrangement
24-15
No. of Contacts
16
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Amperage Rating
22A
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shell Color
Olive Drab
Orientation
Straight
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Service Rating
A
Connector Type
Circular
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
250
Sealing
IP67
Connector Style
Receptacle
Endbell Type
Cable Clamp
Mounting Type
Wall - Rear Mount - Threaded Holes
Specification
VG95234
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.