Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 1816 412

  • Mfr # CA3100E2811PBF80F0

  • Zoro # G207582344


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Threaded Holes
Amperage Rating
22A & 41A
Specification
VG95234
Service Rating
A
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811PBF80F0
Zoro #
G207582344
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Mounting Type
Wall - Rear Mount - Threaded Holes
Amperage Rating
22A & 41A
Specification
VG95234
Service Rating
A
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16,14,12
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Style
Plug
Insert Material
Neoprene
Connector Type
Circular
Endbell Type
Cable Clamp
Shielding
Yes
Contacts Supplied
No
Shell Color
Olive Drab
Insert Arrangement
28-11
Orientation
Straight
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
22
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.