Zoro Homepage

CABAYONET 1816 412

  • Mfr # CB6E2811SCAU

  • Zoro # G507582211


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Contact Size
18#15,4#25
Shielding
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2811SCAU
Zoro #
G507582211
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Mounting Type
Cable
Termination Method
Crimp
Contact Mating Life
2000
Service Rating
A
Amperage Rating
22A & 41A
Shell Material
Aluminum Alloy
Sealing
No
Shell Color
Olive Drab
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Insert Arrangement
28-11
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Pin
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.