Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 2616

  • Mfr # CA3102E2812SBF80A176A232

  • Zoro # G107582147


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Size
26#15
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2812SBF80A176A232
Zoro #
G107582147
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
28-12
Connector Type
Connector Circular
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
22A
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.