Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 312 24

  • Mfr # CA3100E2412SBF80F42

  • Zoro # G907582507


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Contact Size
3#12, 2#4
Insert Arrangement
24-12
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2412SBF80F42
Zoro #
G907582507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Insert Arrangement
24-12
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shielding
Yes
Service Rating
A
Insert Material
Neoprene
Crimp Wire Gauge
14,12,4
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Contact Mating Life
500
Specification
VG95234
Connector Type
Circular
No. of Contacts
5
Sealing
IP67
Amperage Rating
41A & 135A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.