Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 316 34

  • Mfr # CA3101E2822SBF80

  • Zoro # G007582483


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-22
Amperage Rating
22A
Operating Voltage DC
1250
Connector Type
Circular
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2822SBF80
Zoro #
G007582483
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Insert Arrangement
28-22
Amperage Rating
22A
Operating Voltage DC
1250
Connector Type
Circular
Specification
VG95234
Sealing
IP67
Service Rating
D
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Contact Style
Socket
Shell Color
Olive Drab
Contact Mating Life
500
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Crimp Wire Gauge
18,16,4
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Orientation
Straight
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.