Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 3516

  • Mfr # CA3100E2815SWBF80

  • Zoro # G507582617


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Style
Pin
Insert Rotation/Keying
W
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815SWBF80
Zoro #
G507582617
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Style
Pin
Insert Rotation/Keying
W
Sealing
IP67
No. of Contacts
35
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Rotation Angle
80
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Specification
VG95234
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
28-15
Contact Mating Life
500
Service Rating
A
Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
18,16
Orientation
Straight
Endbell Type
Cable Clamp
Amperage Rating
22A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.