Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 3516

  • Mfr # CB6E2815SWC

  • Zoro # G807582546


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2815SWC
Zoro #
G807582546
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
Silver
Insert Arrangement
28-15
Amperage Rating
22A
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Sealing
No
No. of Contacts
35
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Connector Type
Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.