Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 3716

  • Mfr # CA3106R2821PBF80F42F0

  • Zoro # G807582553


product price: $60.49
/ea

Key Features

Specification
VG95234
Insert Arrangement
28-21
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2821PBF80F42F0
Zoro #
G807582553
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Specification
VG95234
Insert Arrangement
28-21
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Contact Material
Copper Alloy
Service Rating
A
Contact Mating Life
500
Contacts Supplied
No
Amperage Rating
22A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Operating Voltage DC
700
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.