Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4316

  • Mfr # CB6E28A51P0

  • Zoro # G007582605


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Contact Size
43#15
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E28A51P0
Zoro #
G007582605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Service Rating
A
Contact Style
Pin
Contact Plating
Silver
Grommet & Seals Material
Silicone
No. of Contacts
43
Shielding
Yes
Insert Arrangement
28A51
Connector Style
Plug
Insert Material
Neoprene
Sealing
No
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.