Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4316

  • Mfr # CB6E28A51SCAU

  • Zoro # G807582621


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E28A51SCAU
Zoro #
G807582621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Connector Type
Circular
Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
No. of Contacts
43
Shielding
Yes
Service Rating
A
Contacts Supplied
Yes
Contact Style
Socket
Insert Arrangement
28A51
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.