Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 44

  • Mfr # CA3108R3217SBF80

  • Zoro # G007582582


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
135A
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R3217SBF80
Zoro #
G007582582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
135A
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Sealing
IP67
Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Connector Style
Plug
Contact Mating Life
500
Contact Plating
Silver
Insert Material
Neoprene
Specification
VG95234
Orientation
Right Angle
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy
Service Rating
D
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1250
Insert Arrangement
32-17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.