Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4816

  • Mfr # CB6E3610PW0

  • Zoro # G107581799


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PW0
Zoro #
G107581799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
22A
Connector Style
Plug
Contact Style
Pin
No. of Contacts
48
Insert Arrangement
36-10
Specification
MIL-DTL-5015 Type
Contacts Supplied
No
Mounting Type
Cable
Service Rating
A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Operating Voltage DC
700
Connector Type
Circular
Sealing
No
Shell Color
Olive Drab
Contact Mating Life
2000
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.