Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4816

  • Mfr # CB6E3610PWC

  • Zoro # G807581754


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PWC
Zoro #
G807581754
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Style
Pin
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Service Rating
A
Termination Method
Crimp
Insert Rotation/Keying
W
No. of Contacts
48
Contact Material
Copper Alloy
Connector Type
Circular
Sealing
No
Specification
MIL-DTL-5015 Type
Insert Arrangement
36-10
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.