Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4816

  • Mfr # CB6E3610S0

  • Zoro # G907581586


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-10
Contact Plating
Silver
Connector Style
Plug
Contact Size
48#15
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610S0
Zoro #
G907581586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Arrangement
36-10
Contact Plating
Silver
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
48
Contact Style
Pin
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contacts Supplied
No
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Mounting Type
Cable
Connector Type
Circular
Termination Method
Crimp
Contact Mating Life
2000
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.