Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 712

  • Mfr # CB2242PS

  • Zoro # G807581969


product price: $63.69
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Amperage Rating
41A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2242PS
Zoro #
G807581969
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Amperage Rating
41A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Insert Arrangement
24-2
Contact Plating
Silver
No. of Contacts
7
Operating Voltage DC
1250
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Material
Copper Alloy
Sealing
No
Connector Type
Circular
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Shielding
Yes
Termination Method
Solder
Grommet & Seals Material
Silicone
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.