Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 812

  • Mfr # CA3101E2223SBF80F97

  • Zoro # G007582032


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500/900
Contact Style
Pin
Insert Material
Neoprene
Contact Size
8#12
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2223SBF80F97
Zoro #
G007582032
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Operating Voltage AC V RMS Max
500/900
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage DC
1250
Insert Arrangement
22-23
Mounting Type
In-line Cable
Amperage Rating
41A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.