CABAYONET
Mfr # CA02E2816SBF80
Zoro # G807582638
product price: $69.49
/eaKey Features
Contact Size
20#15
Operating Voltage DC
700
No. of Contacts
20
Insert Arrangement
28-16
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02E2816SBF80
Zoro #
G807582638
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#15
Details
Operating Voltage DC
700
No. of Contacts
20
Insert Arrangement
28-16
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Mounting Type
Box Mount
Contact Style
Pin
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.