Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA02L2223SB

  • Zoro # G607582548


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Mounting Type
Box Mount
Contact Style
Pin
No. of Contacts
8
Operating Voltage AC V RMS Max
500/900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L2223SB
Zoro #
G607582548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Operating Voltage DC
1250
Mounting Type
Box Mount
Contact Style
Pin
No. of Contacts
8
Operating Voltage AC V RMS Max
500/900
Insert Arrangement
22-23
Connector Style
Receptacle
Termination Method
Solder
Insert Material
Neoprene
Amperage Rating
41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.