CABAYONET
Mfr # CA02L32A10PB
Zoro # G207582641
product price: $90.75
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
32A10
Insert Material
Neoprene
Mounting Type
Box Mount
No. of Contacts
54
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02L32A10PB
Zoro #
G207582641
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
54#15
Details
Insert Arrangement
32A10
Insert Material
Neoprene
Mounting Type
Box Mount
No. of Contacts
54
Termination Method
Solder
Amperage Rating
135A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.