
CABAYONET
Mfr # CA06COME2822PB0144
Zoro # G007581646
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A
Operating Voltage AC V RMS Max
900
No. of Contacts
6
Operating Voltage DC
1250
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME2822PB0144
Zoro #
G007581646
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15,3#160
Details
Amperage Rating
22A
Operating Voltage AC V RMS Max
900
No. of Contacts
6
Operating Voltage DC
1250
Contact Style
Pin
Insert Arrangement
28-22
Termination Method
Crimp
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.