CABAYONET
Mfr # CA06F365SBF80
Zoro # G607581596
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Size
35#16
Contact Style
Socket
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06F365SBF80
Zoro #
G607581596
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
36-5
Connector Style
Plug
Amperage Rating
245A
No. of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.