CABAYONET
Mfr # CA06FWA3610SYBF80F85G9
Zoro # G507581566
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06FWA3610SYBF80F85G9
Zoro #
G507581566
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
48#15
Details
Operating Voltage DC
700
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
36-10
Connector Style
Plug
No. of Contacts
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.