Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA20L2821PB111

  • Zoro # G807581815


product price: $66.59
/ea

Key Features

Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Box Mount
Contact Size
37#15
No. of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20L2821PB111
Zoro #
G807581815
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Voltage DC
700
Contact Style
Pin
Mounting Type
Box Mount
No. of Contacts
37
Connector Style
Receptacle
Termination Method
Solder
Amperage Rating
22A
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.