
CABAYONET
Mfr # CA3100E2422PBF80F97F0
Zoro # G007582018
product price: $61.99
/eaKey Features
Operating Voltage DC
1250
No. of Contacts
4
Amperage Rating
22A & 41A
Contact Style
Pin
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2422PBF80F97F0
Zoro #
G007582018
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#60/100
Details
Operating Voltage DC
1250
No. of Contacts
4
Amperage Rating
22A & 41A
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
24-22
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.