Zoro Homepage

CABAYONET

  • Mfr # CA3100E2428SBF80A176

  • Zoro # G007582001


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
250
Contact Mating Life
500
Sealing
IP67
Operating Voltage AC V RMS Max
1050
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2428SBF80A176
Zoro #
G007582001
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Operating Voltage DC
250
Contact Mating Life
500
Sealing
IP67
Operating Voltage AC V RMS Max
1050
Orientation
Straight
Contact Plating
30 microinches Gold Plate
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
24
Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Specification
VG95234
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Service Rating
I
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Shielding
Yes
Contact Style
Pin
Insert Arrangement
24-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.