Zoro Homepage

CABAYONET

  • Mfr # CA3100E242PBF85

  • Zoro # G207581897


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Arrangement
24-2
Termination Method
Solder
Amperage Rating
41A
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E242PBF85
Zoro #
G207581897
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Style
Pin
Insert Arrangement
24-2
Termination Method
Solder
Amperage Rating
41A
Operating Voltage DC
1250
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Mounting Type
Wall Mount
No. of Contacts
7
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.