Zoro Homepage

CABAYONET

  • Mfr # CA3100E245PB01

  • Zoro # G007581905


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Size
16#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E245PB01
Zoro #
G007581905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
VG95234
Insert Material
Neoprene
No. of Contacts
16
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Amperage Rating
22A
Sealing
IP67
Endbell Type
Cable Clamp
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Service Rating
A
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Type
Circular
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Orientation
Straight
Termination Method
Crimp
Insert Arrangement
24-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.