Zoro Homepage

CABAYONET

  • Mfr # CA3100E245PZBF80F97A176

  • Zoro # G407581697


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Contact Size
16#15
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E245PZBF80F97A176
Zoro #
G407581697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Connector Style
Receptacle
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
Insert Arrangement
24-15
No. of Contacts
16
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.