Zoro Homepage

CABAYONET

  • Mfr # CA3100E245SB03

  • Zoro # G907581692


product price: $156.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
16
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Crimp Wire Gauge
0,75-1,50 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E245SB03
Zoro #
G907581692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

No. of Contacts
16
Shielding
Yes
Contacts Supplied
Yes
Contact Plating
Silver
Crimp Wire Gauge
0,75-1,50 mm2
Insert Material
Neoprene
Operating Voltage DC
700
Sealing
IP67
Insert Arrangement
24-15
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
Crimp
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Endbell Type
Heat Shrink Adaptor
Shell Color
Olive Drab
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Connector Type
Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.