Zoro Homepage

CABAYONET

  • Mfr # CA3100E2811SBF80F42

  • Zoro # G207581934


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Amperage Rating
22A & 41A
Service Rating
A
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811SBF80F42
Zoro #
G207581934
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.