Zoro Homepage

CABAYONET

  • Mfr # CA3100E2812PBF80F0

  • Zoro # G707582011


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2812PBF80F0
Zoro #
G707582011
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Service Rating
A
Termination Method
Crimp
No. of Contacts
26
Crimp Wire Gauge
18,16
Contact Mating Life
500
Specification
VG95234
Contact Plating
Silver
Mounting Type
Wall - Rear Mount - Threaded Holes
Orientation
Straight
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage DC
700
Sealing
IP67
Contact Style
Pin
Contacts Supplied
No
Insert Arrangement
28-12
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.