Zoro Homepage

CABAYONET

  • Mfr # CA3100E2815PBF80F42

  • Zoro # G807582027


product price: $69.59
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Rear Mount - Threaded Holes
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815PBF80F42
Zoro #
G807582027
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Rear Mount - Threaded Holes
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
No. of Contacts
35
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Mating Life
500
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
IP67
Specification
VG95234
Contact Plating
Silver
Connector Type
Circular
Service Rating
A
Contact Style
Pin
Insert Arrangement
28-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.