Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3100E2815SBF80F42

  • Zoro # G707582042


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Amperage Rating
22A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815SBF80F42
Zoro #
G707582042
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Termination Method
Crimp
Amperage Rating
22A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-15
Contact Style
Pin
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
35
Crimp Wire Gauge
18,16
Operating Voltage DC
1250
Service Rating
A
Specification
VG95234
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.