Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3100E2821PBF8005F0

  • Zoro # G507581832


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PBF8005F0
Zoro #
G507581832
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Voltage DC
700
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Material
Copper Alloy
Sealing
IP67
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Type
Circular
Contact Plating
Silver
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Contact Style
Pin
No. of Contacts
37
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Orientation
Straight
Insert Arrangement
28-21
Mounting Type
Wall - Rear Mount - Thru Holes
Service Rating
A
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.