Zoro Homepage

CABAYONET

  • Mfr # CA3100E2821PWB

  • Zoro # G207581910


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Contact Size
37#15
Contact Plating
Silver
Amperage Rating
22A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PWB
Zoro #
G207581910
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Amperage Rating
22A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Arrangement
28-21
Termination Method
Solder
No. of Contacts
37
Insert Material
Neoprene
Rotation Angle
80
Shell Color
Olive Drab
Specification
VG95234
Contact Mating Life
500
Sealing
IP67
Orientation
Straight
Connector Style
Plug
Service Rating
A
Connector Type
Circular
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.