
CABAYONET
Mfr # CA3100E2821SBF80A176F97
Zoro # G007581721
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2821SBF80A176F97
Zoro #
G007581721
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#15
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
Wall Mount
Contact Style
Pin
Insert Arrangement
28-21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.