Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3100E2821SBF80F005

  • Zoro # G407581826


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Insert Material
Neoprene
Insert Arrangement
28-21
No. of Contacts
37
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2821SBF80F005
Zoro #
G407581826
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Mounting Type
Wall Mount
Insert Material
Neoprene
Insert Arrangement
28-21
No. of Contacts
37
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.