Zoro Homepage

CABAYONET

  • Mfr # CA3100E2851PXBF80F42

  • Zoro # G407581628


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2851PXBF80F42
Zoro #
G407581628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contacts Supplied
Yes
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Insert Rotation/Keying
X
Rotation Angle
135
Specification
VG95234
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Plug
Contact Plating
Silver
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Service Rating
A
No. of Contacts
12
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-51
Amperage Rating
22A & 135A
Crimp Wire Gauge
14, 12
Contact Material
Copper Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.