Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3100F2422PB

  • Zoro # G307581629


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2422PB
Zoro #
G307581629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Specification
VG95234
Orientation
Straight
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
24-22
Amperage Rating
22A & 41A
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
4
Operating Voltage DC
1250
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.