Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3100FA24A28PBF80F85A176

  • Zoro # G407582038


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Insert Arrangement
24A28
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100FA24A28PBF80F85A176
Zoro #
G407582038
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Mounting Type
Wall Mount
Insert Arrangement
24A28
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Amperage Rating
22A
Insert Material
Neoprene
No. of Contacts
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.