Zoro Homepage

CABAYONET

  • Mfr # CA3100R20A48PBF80

  • Zoro # G507581825


product price: $73.15
/ea

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
20A48
Contact Material
Copper Alloy
Endbell Type
Compression Nut
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R20A48PBF80
Zoro #
G507581825
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
20A48
Contact Material
Copper Alloy
Endbell Type
Compression Nut
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
19
Operating Voltage DC
250
Crimp Wire Gauge
18,16
Connector Type
Circular
Specification
VG95234
Contacts Supplied
Yes
Amperage Rating
22A
Orientation
Straight
Mounting Type
Wall - Rear Mount - Threaded Holes
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Color
Olive Drab
Contact Plating
Silver
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Connector Style
Receptacle
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.