Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2811PB

  • Zoro # G607582258


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Specification
VG95234
Contacts Supplied
Yes
Termination Method
Solder
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2811PB
Zoro #
G607582258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Connector Type
Circular
Specification
VG95234
Contacts Supplied
Yes
Termination Method
Solder
Sealing
IP67
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Insert Arrangement
28-11
Contact Plating
Silver
Mounting Type
Cable
Amperage Rating
22A & 41A
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Orientation
Straight
Shielding
Yes
No. of Contacts
22
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Service Rating
A
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.